
Fifo End Cap
Mfr # 185655
Zoro # G202223532
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Length (in)
6 in
Height
2 in
Width
2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185655
Zoro #
G202223532
UPC #
-
Country of Origin
Canada
Dimensions
Length (in)
6 in
Height
2 in
Width
2 in
Details
Color
White
Material
Plastic
Description
Fifo Bottle Plastic End Cap. Fits All Standard Fifo;Bottles. Pack Of 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.