Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Air 20in X 25in Hvac Merv 8

  • Mfr # 8017736

  • Zoro # G011292743


product price: $10.49
/ea

Key Features

Height (in)
20 in
Material
Metal
Width (in)
25 in
Length (in)
25 in
Thickness (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8017736
Zoro #
G011292743
UPC #
-
Country of Origin
Unknown

Dimensions

Height (in)
20 in
Width (in)
25 in
Length (in)
25 in
Thickness (in)
2 in
Depth (in)
1.75 in

Details

Material
Metal
With Hooks
No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.