Zoro Homepage

Filter, Baffle , 16X25", S/S, Fmp

  • Mfr # 1291193

  • Zoro # G102215736


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Height
2.25 in
Material
Stainless Steel
Type
Hinged
Width
16 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291193
Zoro #
G102215736
UPC #
-
Country of Origin
China

Dimensions

Height
2.25 in
Width
16 in
Length
25 in

Details

Item
Baffle Filter
Material
Stainless Steel
Type
Hinged
Standards
Meets NFPA; MEA 1-05-E

Description

Material: Stainless Steel ;Width: 25" Nominal | 635 Mm Nominal ;Height: 16" Nominal | 406 Mm Nominal ;Standards: Meets Nfpa No. 96 Criteria And Requirements |;Approved By The City Of New York Department Of Buildings;Mea 1-05-E ;Type: Hinged ;Dept

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.