Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Baffle , 16X25, Ss, He, Fmp

  • Mfr # 1291231

  • Zoro # G402215689


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width (in)
25 in
Depth (in)
1.75 in
With Hooks
No
Height (in)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1291231
Zoro #
G402215689
UPC #
-
Country of Origin
China

Dimensions

Width (in)
25 in
Depth (in)
1.75 in
Height (in)
16 in
Thickness (in)
1.75 in
Length (in)
25 in

Details

Material
Stainless Steel
With Hooks
No

Description

Material: Stainless Steel ;Width: 25" Nominal | 635 Mm Nominal ;Height: 16" Nominal | 406 Mm Nominal ;Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa;No. 96 Criteria And Requirements | Tested To Astm-F2519;Criteria And Requirements ;Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.