Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Baffle , 20X16", S/S, Fmp

  • Mfr # 1291194

  • Zoro # G902215769


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Length (in)
16 in
With Hooks
No
Width (in)
16 in
Material
Stainless Steel
Depth (in)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291194
Zoro #
G902215769
UPC #
-
Country of Origin
China

Dimensions

Length (in)
16 in
Width (in)
16 in
Depth (in)
1.75 in
Height (in)
20 in

Details

With Hooks
No
Material
Stainless Steel

Description

Material: Stainless Steel ;Width: 16" Nominal | 406 Mm Nominal ;Height: 20" Nominal | 508 Mm Nominal ;Standards: Meets Nfpa No. 96 Criteria And Requirements |;Approved By The City Of New York Department Of Buildings;Mea 1-05-E ;Type: Hinged ;Dept

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.