Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Baffle , 20X16, Ss, He, Fmp

  • Mfr # 1291232

  • Zoro # G802215722


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ETL Listed to UL-1046 and UL-S649; Meets NFPA; Tested to ASTEM-F2519
Height
2 in
Length
20 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1291232
Zoro #
G802215722
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
20 in
Width
16 in

Details

Item
Baffle Filter
Material
Stainless Steel
Standards
ETL Listed to UL-1046 and UL-S649; Meets NFPA; Tested to ASTEM-F2519

Description

Material: Stainless Steel ;Width: 16" Nominal | 406 Mm Nominal ;Height: 20" Nominal | 508 Mm Nominal ;Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa;No. 96 Criteria And Requirements | Tested To Astm-F2519;Criteria And Requirements ;Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.