
Filter, Baffle , 20X20, Ss, He, Fmp
Mfr # 1291233
Zoro # G602215687
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Height (in)
20 in
With Hooks
No
Length (in)
20 in
With Spark Arrestor
No
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1291233
Zoro #
G602215687
UPC #
-
Country of Origin
China
Dimensions
Height (in)
20 in
Length (in)
20 in
Width (in)
20 in
Depth (in)
1.75 in
Thickness (in)
1.75 in
Details
With Hooks
No
With Spark Arrestor
No
Material
Stainless Steel
Description
Material: Stainless Steel ;Width: 20" Nominal | 508 Mm Nominal ;Height: 20" Nominal | 508 Mm Nominal ;Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa;No. 96 Criteria And Requirements | Tested To Astm-F2519;Criteria And Requirements ;Ty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.