Zoro Homepage

Filter, Baffle Grease , Gal12X20

  • Mfr # 1292060

  • Zoro # G202216039


product price: $35.15
/ea

Key Features

Height (in)
12 in
Length (in)
20 in
Material
Galvanized Steel
Width (in)
20 in
Depth (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292060
Zoro #
G202216039
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
12 in
Length (in)
20 in
Width (in)
20 in
Depth (in)
2 in

Details

Material
Galvanized Steel
With Hooks
No

Description

Material: Galvanized Steel ;Width: 20" Nominal | 508 Mm Nominal ;Height: 12" Nominal | 305 Mm Nominal ;Depth: 2" Nominal | 51 Mm Nominal ;Ul Listed: Y ;Cul Listed: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.