Zoro Homepage

Filter, Bafle Grease , Al20X20Lh

  • Mfr # 1292082

  • Zoro # G202216022


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Material
Aluminum
Height
2 in
Standards
UL Listed; CUL Listed
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292082
Zoro #
G202216022
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Height
2 in
Width
20 in

Details

Item
Baffle Filter
Material
Aluminum
Standards
UL Listed; CUL Listed

Description

Material: Aluminum ;Width: 20" Nominal | 508 Mm Nominal ;Height: 20" Nominal | 508 Mm Nominal ;Depth: 2" Nominal | 51 Mm Nominal ;Ul Listed: Y ;Cul Listed: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.