
Filter, Grease - 16" X 25", Aluminum, Hr
Mfr # 1292204
Zoro # G602216929
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Depth (in)
2 in
Length (in)
25 in
With Hooks
No
Width (in)
2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1292204
Zoro #
G602216929
UPC #
-
Country of Origin
United States
Dimensions
Depth (in)
2 in
Length (in)
25 in
Width (in)
2 in
Height (in)
16 in
Details
With Hooks
No
Material
Aluminum
UL
Yes
Description
With Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.