
Filter Hose - 4 Ft W/ 1/2" Fittings
Mfr # 321882
Zoro # G102271183
product price: $127.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fryer Filter Grease and Hot Water
Features
685 psi Burst Pressure
Max. Working Pressure (PSI)
295 psi
Temp. Range (F)
-95° to 485° F
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321882
Zoro #
G102271183
UPC #
-
Country of Origin
United States
Dimensions
Length
15.75 in
Height
2 in
Width
10-5/8 in
Details
Item
Filter Hose
For Use With
Fryer Filter Grease and Hot Water
Features
685 psi Burst Pressure
Max. Working Pressure (PSI)
295 psi
Temp. Range (F)
-95° to 485° F
Standards
NSF Certified
Description
4' X 1/2" X 1/2", ;Hi-Temp Hoses For Fryer Filter Grease Hose;And For Hot Water Hose.;Nsf Approved.;-95 Degrees To 485 Degrees F.;295 Psi Maximum Working Pressure.;685 Psi Burst Pressure.;Hose Per Ft Plus 1" Per Fitting X 2 = 2" T0 Add For;Total Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.