Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Mesh , 16X25X1", Galv

  • Mfr # 1291012

  • Zoro # G202214653


product price: $49.95
/ea

Key Features

Height
1 in
Length
25 in
Width
16 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1291012
Zoro #
G202214653
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
25 in
Width
16 in

Details

Item
Filter
Material
Galvanized Steel

Description

Material: Galvanized Steel Frame ;Width: 25" Nominal | 635 Mm Nominal ;Height: 16" Nominal | 406 Mm Nominal ;Depth: 1" Nominal | 25 Mm Nominal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.