Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Oil , 15-3/4"Dia, 100-Pk

  • Mfr # 1331066

  • Zoro # G602212877


product price: $59.95
/ea

Key Features

Height (in)
4 in
Width (in)
17 in
Length (in)
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331066
Zoro #
G602212877
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
4 in
Width (in)
17 in
Length (in)
19.25 in

Description

Outer Diameter: 15 3/4" | 400 Mm ;Sold In Quantities Of:: Pack Of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.