
Filter Paper
Mfr # 8011562
Zoro # G002324514
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Length (in)
21.5 in
Height (in)
4.5 in
Width (in)
14.8 in
Shape
Envelope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8011562
Zoro #
G002324514
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
21.5 in
Height (in)
4.5 in
Width (in)
14.8 in
Details
Shape
Envelope
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.