Zoro Homepage

Filter, Powder Pad22"X 24 30 Pk

  • Mfr # 1331899

  • Zoro # G202213120


product price: $196.99
/pk 30, $6.57/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331899
Zoro #
G202213120
UPC #
-
Country of Origin
United States

Description

Filter Powder Pads Pack Of 30;Color: White;Depth: 24";Includes: Built-In Powder;Instructions Included: Yes;Material(S): Fiber Cellulose;Note: Used On Most Fryer Filter Machines;Sold In Quantity: Pack Of 30;Type: Sheet;Weight: 6.922 Lb;Width: 22";Models Used In:;Keating Various

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.