
FILTER PUMP MOTOR, 1/2HP , 110-115V/220-230V
Mfr # 2271005
Zoro # G505832714
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Width (in)
7 in
Height (in)
10 in
Horsepower (HP)
0.5 HP
Voltage (V AC)
115 V AC
Length (in)
13.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271005
Zoro #
G505832714
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
7 in
Height (in)
10 in
Length (in)
13.3 in
Details
Horsepower (HP)
0.5 HP
Voltage (V AC)
115 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.