Zoro Homepage

Fixture - Globe W/Guard

  • Mfr # 263216

  • Zoro # G802244128


product price: $19.65
/ea

Key Features

Features
Glass Globe and Wire Guard
Length
8 in
Height
9 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263216
Zoro #
G802244128
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Height
9 in
Width
4 in

Details

Item
Junction Box Light Fixture
Features
Glass Globe and Wire Guard

Description

Junction Box Light Fixture W/ Glass Globe;And Wire Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.