Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Light 40W, Plst Globe

  • Mfr # 381801

  • Zoro # G802258774


product price: $23.65
/ea

Key Features

Width (in)
3.375 in
Depth (in)
3.75 in
Material
Aluminum cast base, plastic globe
Height (in)
4 in
Length (in)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381801
Zoro #
G802258774
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3.375 in
Depth (in)
3.75 in
Height (in)
4 in
Length (in)
9 in

Details

Material
Aluminum cast base, plastic globe
Wattage (W)
40 W

Description

Material: Aluminum Cast Base | Plastic Globe ;Weight: .54 Lb ;Length: 9" Leads | 229 Mm Leads ;Width: 3 3/8" Base Diameter | 86 Mm Base Diameter ;Type: For Use With A 40 Watt Bulb | Requires 1 3/4"(45Mm);Mounting Hole ;Depth: 3 3/4" Project

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.