Zoro Homepage

Flashlight -Extendable Magnetic

  • Mfr # 721622

  • Zoro # G702296982


product price: $54.75
/ea

Key Features

Features
Telescopes from 6.5 in to 21 in; Flexible Inspection Mirror Rotates 360°; Super-Bright LEDs
Width
1.50 in
Height
1.50 in
Includes
Pocket Clip and Inspection Mirror
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721622
Zoro #
G702296982
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Height
1.50 in
Length
7 in

Details

Item
Extendable Magnetic Flashlight
Features
Telescopes from 6.5 in to 21 in; Flexible Inspection Mirror Rotates 360°; Super-Bright LEDs
Includes
Pocket Clip and Inspection Mirror

Description

Extendable Magnetic Flashlight Telescopes From 6.5" To 21".;Magnets At The Base And Light For Easy Mounting And;Retrieval. Flexible Inspection Mirror Rotates 360 Degrees.;Super-Bright Leds. Includes: Flashlight, Pocket Clip And;Inspection Mirror.;Uses (4) Lr44 Batteries (Included) ;Replacement Batteries = Ap# 36578

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.