Zoro Homepage

Flashlight Rubber, Aa, L Ed

  • Mfr # 1421749

  • Zoro # G902229650


product price: $31.59
/ea

Key Features

Features
Water Resistant; Weather Resistant; Non-Slip Grip; Uses (2) AA Batteries (Not Included)
Material
Rubber
Height
2 in
Length
11 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421749
Zoro #
G902229650
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
11 in
Width
5 in
Overall Dia. (In.)
31/32 in

Details

Item
Flashlight
Features
Water Resistant; Weather Resistant; Non-Slip Grip; Uses (2) AA Batteries (Not Included)
Material
Rubber

Description

Rubber Flashlight Water Resistant Durable Rubber;Length: 5-7/8";Material(S): Rubber Weather Resistant, Non-Slip Grip;Note: Led;Uses(2)Aa Batteries (Not Included);Outside Diameter: 31/32" Face;Weight: 0.199 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.