Zoro Homepage

Flatware Retriever 32 Gal

  • Mfr # 136132

  • Zoro # G902236047


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Container Shape
Round
Lid Type
Trash receptacle lid
Overall Width
5 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136132
Zoro #
G902236047
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
5 in
Height
10 in

Details

Color
Red
Container Shape
Round
Lid Type
Trash receptacle lid
Container Capacity
32 gal

Description

Raised Flatware Retriever Magnetically Catches And Holds;Flatware. Fits Onto 32 Gallon Container And Raises Height;Approximately 10". ;;Note: Type 18/8 Flatware Will Not Attach To Any Magnet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.