
Float 4.5"Oa, Cond Evaporator
Mfr # 266290
Zoro # G402249813
product price: $51.19
/eaKey Features
Width (in)
3 in
Length (in)
4.5 in
Height (in)
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266290
Zoro #
G402249813
UPC #
-
Country of Origin
China
Dimensions
Width (in)
3 in
Length (in)
4.5 in
Height (in)
3 in
Description
Weight: .26 Lb ;Length: 4-1/2" Overall | 114 Mm Overall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.