
Floor Mat, 6.50 in W x 36 in L, Black
Mfr # 2801473
Zoro # G602247176
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Resistance Properties
Grease Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801473
Zoro #
G602247176
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
6.50 in
Details
Item
Floor Mat
Color
Black
Resistance Properties
Grease Resistant
Description
Color: Black ;Length: 5' | 1524 Mm ;Width: 3' | 914 Mm ;Height: 5/8" | 16 Mm ;Type: Grease Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.