Zoro Homepage

Floor Mat, 7.50 in W x 39 in L, Black

  • Mfr # 2801004

  • Zoro # G502257466


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Resistance Properties
Grease Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801004
Zoro #
G502257466
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Width
7.50 in

Details

Item
Floor Mat
Color
Black
Resistance Properties
Grease Resistant

Description

Color: Black ;Length: 39" | 991 Mm ;Width: 58 1/2" | 1486 Mm ;Height: 7/8" | 22 Mm ;Type: Grease Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.