Zoro Homepage

Floor Mat, 8.75 in W x 49.50 in L, Brown

  • Mfr # 2801522

  • Zoro # G702248479


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Single Material Construction
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801522
Zoro #
G702248479
UPC #
-
Country of Origin
Unknown

Dimensions

Length
49.50 in
Width
8.75 in

Details

Item
Floor Mat
Color
Brown
Single Material Construction
Rubber

Description

Color: Brown ;Material: Rubber ;Length: 6' | 1829 Mm ;Width: 4' | 1219 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.