
Flourescent Energy Saver Bulb
Mfr # 2531458
Zoro # G502231558
product price: $7.45
/eaKey Features
Length
5.50 in
Width
2.50 in
Height
2.50 in
Type
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2531458
Zoro #
G502231558
UPC #
-
Country of Origin
United States
Dimensions
Length
5.50 in
Width
2.50 in
Height
2.50 in
Details
Item
Bulb
Type
Fluorescent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.