
Food Grade Grease
Mfr # 851098
Zoro # G803526322
product price: $44.59
/eaKey Features
Item - All Purpose Cleaners
Food Grade Grease
Cleaner Container Size
13.4 oz
Primary Chemical
Mineral Oil
Standards
NSF Certified
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851098
Zoro #
G803526322
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
13.4 oz
Size
9.30 in X 2.30 in X 2.30 in
Details
Item - All Purpose Cleaners
Food Grade Grease
Primary Chemical
Mineral Oil
Standards
NSF Certified
Color
White
For Use On
Antifriction Bearings, Plain Bearings, Guides, Slides, Joints, Spline Shafts, Grease-Lubricated Chains, Gears, Cams
Description
, White;Applications: Antifriction Bearings,;Plain Bearings, Guides, Slides,;Joints, Spline Shafts, Grease-Lubricated;Chains, Gears, Cams.;For Use From 0°F To 300°F.;Mineral Oil Base.;13.4 Oz.;Nsf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.