Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Cont Full X 6

  • Mfr # 178711

  • Zoro # G702216072


product price: $29.95
/ea

Key Features

Size
Full Size
Overall Width (In.)
13 in
Overall Length (In.)
20.75 in
Material
Polycarbonate
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
178711
Zoro #
G702216072
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Full Size
Overall Width (In.)
13 in
Overall Length (In.)
20.75 in
Overall Height (In.)
6 in
Depth (in)
6 in

Details

Material
Polycarbonate

Description

20-1/4" X 12-3/4" X 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.