Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot S/S, F/ 1-1/2"Od Sq

  • Mfr # 266199

  • Zoro # G102246631


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Length (in)
3.5 in
Width (in)
2 in
Load Capacity (lbs)
2000 lbs
Height (in)
2 in
Diameter (in)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266199
Zoro #
G102246631
UPC #
-
Country of Origin
China

Dimensions

Length (in)
3.5 in
Width (in)
2 in
Height (in)
2 in
Diameter (in)
1-1/2 in

Details

Load Capacity (lbs)
2000 lbs

Description

Material: Stainless Steel ;Weight: .485 Lb ;Height: 1-1/2 To 2-5/8" Height Adjustment ;Load Capacity: 2000 Lb ;Outer Diameter: 1-1/2" Square Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.