Zoro Homepage

Fork, Kitchen, 12" , White

  • Mfr # 1371312

  • Zoro # G202232909


product price: $24.95
/ea

Key Features

Overall Length
13 in
Handle Color
White
Overall Height (In.)
1 in
Overall Width (In.)
2 in
Features
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371312
Zoro #
G202232909
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height (In.)
1 in
Overall Width (In.)
2 in

Details

Item
Fork
Handle Color
White
Features
Handle
Application
Kitchen

Description

Color: White Handle ;Length: 12" | 305 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.