Zoro Homepage

Fork, Kitchen , 13", S/S, Wood

  • Mfr # 1371000

  • Zoro # G002223954


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Wood Handle | Stainless Steel Tines
Handle Material
Wood
Overall Length
13 in
Overall Height (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371000
Zoro #
G002223954
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
13 in
Overall Height (In.)
0.25 in

Details

Material
Wood Handle | Stainless Steel Tines
Handle Material
Wood

Description

Material: Wood Handle | Stainless Steel Tines ;Length: 13" | 330 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.