Zoro Homepage

Fresh Food Thermometer

  • Mfr # 621146

  • Zoro # G902296997


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Features
Ovenproof; Target Range Indication
Lens Material
Glass
Height
2 in
Application
Food
Temp. Range (F)
100° to 180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621146
Zoro #
G902296997
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
5 in
Length
7.50 in

Details

Item
Thermometer
Features
Ovenproof; Target Range Indication
Lens Material
Glass
Application
Food
Temp. Range (F)
100° to 180° F

Description

Pro-Accurate® ;100 To 180°F/38 To 82°C.;Ovenproof.;Durable Laboratory Glass Lens.;Target Range Indication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.