Zoro Homepage

Fry Basket - Ez-Grip - 12-7/8" X 6-1/2"

  • Mfr # 2251069

  • Zoro # G202218415


product price: $40.45
/ea

Key Features

Features
Archer Wire
Type
Front Hook
Handle Type
EX Grip
Width
12.25 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2251069
Zoro #
G202218415
UPC #
-
Country of Origin
United States

Dimensions

Width
12.25 in
Length
26 in
Height
6.50 in

Details

Item
Basket
Features
Archer Wire
Type
Front Hook
Handle Type
EX Grip
Standards
NSF Certified

Description

Archer Wire,Nsf Approved;Ex Grip Handle, Front Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.