Fry Basket W/ Blue Hndl 13 1/4 X 5 5/8 X 5 7/8 I

  • Mfr # 75952

  • Zoro # G211297920


product price: $40.09
/ea

Key Features

Handle Material
Plastic
Width (in)
5.625 in
Height (in)
5.875 in
Handle Color
Blue
Length (in)
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75952
Zoro #
G211297920
UPC #
-
Country of Origin
Unknown

Dimensions

Width (in)
5.625 in
Height (in)
5.875 in
Length (in)
13.25 in

Details

Handle Material
Plastic
Handle Color
Blue
Handle Included
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.