Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fryer Filter Snake

  • Mfr # 1421626

  • Zoro # G311296748


product price: $9.99
/ea

Key Features

Width (in)
9 in
Height (in)
1 in
Length (in)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421626
Zoro #
G311296748
UPC #
-
Country of Origin
Unknown

Dimensions

Width (in)
9 in
Height (in)
1 in
Length (in)
21 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.