Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel , 8"Dia, 3/8"Outlet, Plst

  • Mfr # 1421073

  • Zoro # G702216911


product price: $10.89
/ea

Key Features

Outside Dia. (In.)
8 in
Outlet Size
3/8 in
Width
8 in
Length
9 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1421073
Zoro #
G702216911
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8 in
Outlet Size
3/8 in
Width
8 in
Length
9 in
Height
9 in

Details

Item
Funnel

Description

Outer Diameter: 8" | 203 Mm ;Outlet: 3/8" | 10 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.