Zoro Homepage

Fuse, 1.25A, 250V, 1/4"X1-1/4" For Accu-Temp

  • Mfr # 2881075

  • Zoro # G404889475


product price: $15.75
/ea
Sold in multiples of 2 for $31.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881075
Zoro #
G404889475
UPC #
-
Country of Origin
United States

Description

material: glass length: 1 1/4" | 32 mm voltage: 250 v ac amp: 1.25 outer diameter: 1/4" | 7 mm type: littelfuse # 313 series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.