Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse

  • Mfr # 381421

  • Zoro # G102281281


product price: $16.45
/ea

Key Features

Features
Rk5 Dual Element Time Delay
Voltage
250 V
Height
2 in
Amps
30 A
Length
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381421
Zoro #
G102281281
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
0.50 in
Width
0.50 in

Details

Item
Fuse
Features
Rk5 Dual Element Time Delay
Voltage
250 V
Amps
30 A
Type
Frn-R-30

Description

Frn-R-30, , 250V, 30 Amp, Rk5 Dual Element Time Delay, ;13/32" X 2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.