Zoro Homepage

Fuse

  • Mfr # 381432

  • Zoro # G602282498


product price: $42.39
/ea

Key Features

Voltage (V AC)
600 V
Height (in)
2 in
Length (in)
0.40625 in
Amperage
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381432
Zoro #
G602282498
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
2 in
Length (in)
0.40625 in

Details

Voltage (V AC)
600 V
Amperage
15 A

Description

Ktk-15, , 600V, 15 Amp, Fast Acting;13/32" X 1 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.