Zoro Homepage

Fuse Holder

  • Mfr # 381105

  • Zoro # G602259520


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

For Use With
1/4 in X 1-1/4 in Fuses
Features
Push-Turn Bayonet Cap; 8 in Wire Lead
Width
2.50 in
Voltage
32 V
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381105
Zoro #
G602259520
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.50 in
Height
0.50 in
Length
4 in

Details

Item
Fuse Holder
For Use With
1/4 in X 1-1/4 in Fuses
Features
Push-Turn Bayonet Cap; 8 in Wire Lead
Voltage
32 V
Amps
20 A
Gauge
14 ga

Description

, Push-Turn Bayonet Cap, ;32V, 20 Amp;In-Line Style For 1/4" X 1 1/4" Fuses;1/4" X Varying Length Fuse, Glass Or Ceramic;8" Wire Lead, 14 Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.