Zoro Homepage

Fuse - Ktkr-12

  • Mfr # 381635

  • Zoro # G802268261


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Width
0.25 in
Type
Fast Acting
Height
0.25 in
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381635
Zoro #
G802268261
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.25 in
Length
1.50 in

Details

Item
Fuse
Type
Fast Acting

Description

13/32" X 1-1/2" Fast Acting Suplimentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.