Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Control

  • Mfr # 541027

  • Zoro # G302292902


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Heating Output (BTU)
300000 BTU
Gas Type
Natural Gas
Psi
3.5 WC
Pilot Outlet
1/4 CCT
Width (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541027
Zoro #
G302292902
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
5 in
Height (in)
3 in
Length (in)
5.7 in

Details

Heating Output (BTU)
300000 BTU
Gas Type
Natural Gas
Psi
3.5 WC
Pilot Outlet
1/4 CCT
Voltage (V AC)
24 V
Inlet (in)
0.75 in
Outlet
3/4 FPT
Terminals
Thermocouple, 1/4 CCT Pilot out

Description

24V, 3/4" Fpt In/Out, W/2 Bushings 1/2" X 3/4", ;Nat 3.5" Wc, Thermocouple, Has Eco Slot,;300,000 Btu, 1/4" Cct Pilot Out, Mfg# 700-406, Ber-24;To Convert To Lp, Remove Pressure Regulator And Install;Cover Plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.