Zoro Homepage

Gas Filter

  • Mfr # 521052

  • Zoro # G402306974


product price: $11.75
/ea

Key Features

Height (in)
1 in
Length (in)
1 in
Width (in)
1 in
Outlet
3/16 CCT
Connection Size
1/8 MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521052
Zoro #
G402306974
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Length (in)
1 in
Width (in)
1 in
Connection Size
1/8 MPT

Details

Outlet
3/16 CCT

Description

Adjustable Pilot Filter;1/8" Mpt Inlet, 3/16" Cct Outlet;50 Micron Filter Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.