Zoro Homepage

Gas Filter

  • Mfr # 521054

  • Zoro # G302306876


product price: $31.35
/ea

Key Features

Length (in)
1.63 in
Height (in)
1 in
Width (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521054
Zoro #
G302306876
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.63 in
Height (in)
1 in
Width (in)
2 in

Description

Twin Straight Adjustable .;1/8" Mpt X (2Ea) 3/16" Cct.;50 Micron Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.