Zoro Homepage

Gas Safety Valve - Millivolt

  • Mfr # 541199

  • Zoro # G202314469


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Features
Millivolt Only
Width
4 in
Height
3.50 in
Type
Non-Regulated
Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541199
Zoro #
G202314469
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 in
Height
3.50 in
Inlet Size
1/2 in
Outlet Size
1/2 in; 1/4 in
Length
5 in

Details

Item
Safety Valve
Features
Millivolt Only
Type
Non-Regulated
Outlet Type
FPT; CCT (Pilot)
Inlet Type
FPT

Description

Millivolt Only, 1/2" Fpt In/Out, 1/4" Cct Pilot Out,;Non-Regulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.