
GAS SOLENOID VALVE 3/8" 110/120V
Mfr # 951516
Zoro # G005832375
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Size
3/8 in
Height
1 in
Width
1 in
Application
Gas
Voltage
110/120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951516
Zoro #
G005832375
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in
Height
1 in
Width
1 in
Length
1 in
Details
Item
Solenoid Valve
Application
Gas
Voltage
110/120 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.