Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve 1/8" X 5/16" Tube

  • Mfr # 521014

  • Zoro # G702296333


product price: $29.35
/ea

Key Features

D Stem Size (in)
0.125 in
Height (in)
1 in
Stem Length (in)
1.25 in
Thread
1/8 in MPT
Length (in)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521014
Zoro #
G702296333
UPC #
-
Country of Origin
United States

Dimensions

D Stem Size (in)
0.125 in
Height (in)
1 in
Stem Length (in)
1.25 in
Length (in)
3.25 in
Width (in)
1.25 in

Details

Thread
1/8 in MPT
Outlet
5/16 in tubing

Description

[ Gas Valve ] [ 1/8" Mpt X 5/16" Cct Tube ];Cntr Of Inlet To End Of Stem 2-1/16",;Stem 1-1/4" Long.;Cntr Of Stem To Bottom Of Inlet 7/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.