
Gas Valve 3/8"
Mfr # 541077
Zoro # G102315771
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Length (in)
5.75 in
Temperature Range
100-250 F
Pilot Outlet
1/4 CCT
Height (in)
3 in
Gas Type
Liquid Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541077
Zoro #
G102315771
UPC #
-
Country of Origin
Mexico
Dimensions
Length (in)
5.75 in
Height (in)
3 in
Width (in)
5 in
Details
Temperature Range
100-250 F
Pilot Outlet
1/4 CCT
Gas Type
Liquid Propane
Inlet (in)
0.375 in
Description
[ Gas In/Out 3/8" Fpt , 3 Position ] [ Temp 100-250 F ];[ Lp Safety ] [ Width 5" ] Pilot Outlet 1/4" Cct, ;For Catering Truck Or Recreational Vehicle Useage.;[ Includes Dial ] [ Brand Rs ] [ Mfg# 710-218 ]
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.