Zoro Homepage

Gasket, Burner Head

  • Mfr # 321837

  • Zoro # G502266437


product price: $0.66
/ea
Sold in multiples of 13 for $8.58

Key Features

Features
2 in Mounting hole center
Height
1/8 in
Width
1-3/8 in
Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321837
Zoro #
G502266437
UPC #
-
Country of Origin
United States

Dimensions

Height
1/8 in
Width
1-3/8 in
Length
2-5/8 in

Details

Item
Burner Head Gasket
Features
2 in Mounting hole center

Description

Burner Head Gasket;Mt. Hole Ctrs = 2";Us Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.