Zoro Homepage

Gasket Compression 10Ft

  • Mfr # 741190

  • Zoro # G302302151


product price: $28.35
/ea

Key Features

For Use With
Vinyl Cement, 4 Oz. # 85-1143
Features
5/8 in Top; 11/16 in Base
Color
Gray
Application
Door
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741190
Zoro #
G302302151
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
9 in
Height
10 in

Details

Item
Compression Gasket
For Use With
Vinyl Cement, 4 Oz. # 85-1143
Features
5/8 in Top; 11/16 in Base
Color
Gray
Application
Door
Type
Screw Mount

Description

Door Gasket, Compression, 10 Foot;5/8" Top, 11/16" Base, 1/2" High; Screw Mount, Gray;Gen Use;Vinyl Cement, 4 Oz. # 85-1143

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.